EX Flammable Storage Cabinets Justrite Sure-Grip
Hazardous materials cabinet JUSTRITE
HAZDSCAB-FLAMMABLESTORAGE-JUSTRITE
Art.-no. 9501015415
EAN 4099618030079
Register now and access more than 15,000 products
Designed to meet OSHA and NFPA standards, Sure-Grip® EX cabinets are constructed of sturdy 18-gauge (1-mm) thick double-wall, welded steel with 1-1/2” (38-mm) of insulating air space for fire resistance. High-performance, self-latching doors close easily and securely for maximum protection under fire conditions. Fail-safe closing mechanism ensures three-point stainless steel bullet latching system works every time.
- Lead free epoxy/polyester powder coated finish
- Fire resistance ensured by welded steel construction with 38mm of insulating air space
- Galvanised steel shelves designed to direct potential spills to back and bottom of a leakproof 51mm bottom sump
- Dual vents with flame arresters also featured
- Fitted with four adjustable self-levelling feet
- Grounding connector
- Trilingual warning label
Datasheets(X)
Width x height x depth | 1092 x 1651 x 457 mm |
Material | Steel |
Surface | Plastic-coated |
Fire resistance rating | 6050 |
Number of shelves | 2 |
Product weight (per item) | 142.000 kg |