Electric Magnetic Core Drill Commando 40
Magnetic core drill Commando 40
MAGNCREDRL-EL-COMMANDO40-110V
Register now and access more than 15,000 products
Magnetic drilling machine for quick, clean and accurate holes in metal upto 35mm dia.
Boasting a more powerful 1100W motor and flexible 6 speed setting, the Commando 40 builds upon all the fundamentals which make its predecessor so valuable, adding further capabilities and functions. With a drill diameter of up to 40mm and a depth of cut at 50mm, this drill is suited to a wide range of projects, particularly countersinking and using twist drills. Consistent with the emphasis on safety, the Commando 40 features a mechanical clutch, fixd guar and electronic overload to ensure th highest standards of user safety.
Includes:
- Integral oil feed system,
- Safety strap,
- Guard,
- Hex keys,
- Carry case
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
1 Year Warranty
on issues of material and production
Datasheets(X)
Tool holding device | Clamping fixture for flat holder |
Rotation speed at nominal load in 1st gear | 350 rpm |
Power input | 1050 W |
Weight of machine | 11.6 kg |
Cable length | 2 m |