Electronic safety transformer 1.5 kVA FAITHFULL
Electronic safety transformer 1.5 kVA FAITHFULL
TRAFO-SINGLEOUTPUT-1.5KVA
Art.-no. 9501015515
EAN 4099618036071
Register now and access more than 15,000 products
Datasheets(X)
Connection type (primary) | UK plug |
Number of connections | 1 PCS |
Material of housing | Glass fiber reinforced plastic PA6 GF 30 |
Colour of housing | Yellow |
IP protection class | IP 44 |