Electronic tensile & compr. force measuring unit, type 326, MB 0–1 kN TEST
Force/load measuring device model 326 Hahn+Kolb
FORCELOAD-DEV-TYPE 326-MB-0-1-KN-TEST
Art.-no. 9501015592
EAN 4099618039621
Register now and access more than 15,000 products
- Fixed measuring frequency from 1000 Hz
- High-resolution force sensor
- Processor-controlled electronics with the latest software
- Calibration is carried out using reference measuring devices or weights
- Rechargeable batteries ensure smooth operation
- Peak value memory for tensile and compressive forces
- 5-digit LCD display + comma with optional backlight
- Display resolution +/- 20,000 digits
- Design with path encoder deliverable on request
Advantages
- Simple and safe to use
- Maintenance-free, electronic handheld force measuring device for mobile applications
- Once saved, basic settings remain stored even when the device is switched off
- Ergonomic design, therefore suitable for left and right-handed users
- Fixed installation possible in testing devices
Delivery
Unit with battery pack set, 230 V AC power supply unit/charger, USB charging cable, factory calibration certificate, transport case, accessories
Datasheets(X)