Welcome to Würth UK For trade customers only

DP 300 engine and housing sealing compound

Engine and housing sealing compound DP 300 NSF
ENGSEALCOMPD-DP300-TUBE-RED-80ML

Art.-no. 0890100048

EAN 4065746002264

Individual price display after login
DP 300 engine and housing sealing compound

Art.-no. 0890100048

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Permanently plastic engine and housing sealing compounds with high degree of temperature resistance
  • Excellent sealing ability due to permanently plastic (non-hardening) properties

  • Vibration-resistant, even after years of exposure

  • Will not pull into a thread during application

  • Does not run on vertical or downward-sloping surfaces

  • Temperature-resistant from -50 °C to +270 °C; for brief periods up to +300 °C

  • Poor thermal conductivity

  • Does not bond to metals or other materials chemically, prevents atmospheric corrosion

  • Resistant to water, air, petrol, kerosene, a variety of oils, synthetic lubricants, water/glycol and methanol mixtures, anti-freeze, fluorocarbon cooling agents

  • Isocyanate-free

  • Non-toxic
Notice

Not suitable for sealing oil pans.

NSF registered, category P1, reg. no. 151822

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area
  • For sealing engines and housings in the automotive and motorcycle industry, tractor construction, electrical industry, turbine and nuclear power plants, mechanical engineering, gear construction, food industry, in gas, water and electricity plants, pump construction and mining

  • Suitable for connections between: metal and metal, metal and plastic, plastic and plastic

  • For sealing particularly demanding and critical sealed connections due to its excellent thermal, mechanical and chemical resistance

  • Approved by almost all well-known automotive manufacturers as well as by the Federal Office of Defence Technology and Procurement
Instructions
  • The base material must be load bearing, clean, dry and free from grease, rust and water

  • Further information in the technical data sheet

Weight of content

89.6 g

Chemical basis

Polyurethane

Colour

Red

Density/conditions

1.12 g/cm³ / at 25°C

Max. pressure

10 bar

Min./max. temperature resistance

-50 to 270 °C

Min. flashing point

-5 °C

Silicone-free

Yes

Suitable glove:
 
Product
Description
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 0
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 1
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 1
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 1
Very robust, submersible PVC glove with cotton support fabric
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 1
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 1
Heavy-duty design
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information