Extended Core Hand stretch Film Extra Heavy Duty
Stretch film LLDPE, low density, hand application
PCKFOIL-LDPE-TRANSPARENT-W500MM-L200M
Art.-no. 0992900320
EAN 5034293744087
Register now and access more than 15,000 products
One of the thickest hand films made designed for maximum strength and puncture resistance. Used mainly to retain heavy and awkward loads on a pallet.
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Datasheets(X)
Material | LDPE - Low density polyethylene |
Colour | Transparent |
Width | 615 mm |
Length | 500 m |
Foil thickness | 35 µm |