External corner for aluminium recessed handle, C shape, horizontal
Outer corner for recessed handle, C shape
CRNR-F.RECESHNDL-(C-SHAP)-EX-SILV
Art.-no. 0685250350
EAN 4053479755571
Register now and access more than 15,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
For connecting aluminium recessed handles on external corners
Material | Plastic |
Colour | Silver coloured |
Width (B) | 36 mm |
Height (H) | 68 mm |
Thickness | 2 mm |