Welcome to Würth UK For trade customers only

Eye wash station

Wall station, eye-wash
EYEWASH-EYEPODSTATIONCOMPLETE

Art.-no. 0899520157

EAN 4058794519747

Individual price display after login
Eye wash station

Art.-no. 0899520157

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

  • Practical and functional eyewash station

  • Easily accessible when needed

  • Quick to use, for an effective response to minor emergencies
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

20 ml

Chemical basis

Sterile sodium chloride solution (0.9%)

Recommended rinsing time

Acid: 3-5 minutes, Alkaline injuries: at least 15 minutes, Foreign body (dust, metal, dirt): at least 1 minute

Shelf life from production

60 Month

Product weight (per item)

430.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information