FBS Stainless Steel Window Screw
FBS stainless steel A2 zinc ptd. counters. head H
SCR-CS-H2-A2-(BZP)-4,2X55MM
Art.-no. 0185224155
EAN 4046777096996
Register now and access more than 15,000 products
- Strong, Durable Material
- Countersunk head 60 degree
- The surface has been galvanised
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Datasheets(X)
Material | Stainless steel A2 |
Surface | Hot dip galvanized steel strip |
Nominal diameter (d) | 4.5 mm |
Length (l) | 55 mm |
Head diameter (dh) | 4.5 mm |
Internal drive | H2 |
Head type | Countersunk head 60 degree |
Product weight (per item) | 1412.000 g |