Fabric Cleaner
Fabric cleaner
CLNR-VEH-IN-CAN-BLUE-5LTR
Art.-no. 0890132251
EAN 5034293303017
Register now and access more than 15,000 products
Heavy duty formula for ingrained dirt
Low foam, ideal for extraction machine use
Deodourises as it cleans, also suitable for use as a pre-spotter
Helps to restore to colour and texture of seat andcarpet fabrics
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Datasheets(X)
The normal dilution is 1 part cleaner to 80 parts of water. This solution must be used in accordance with the machine manufacturer's instructions, taking proper precautions to avoid to avoid shrinkage or other damage. N.B. A spot test on a small hidden area should always be made before starting the main cleaning process. This product is for periodic professional cleaning only and is not suitable for frequent routine cleaning. Over concentration or incorrect cleaning treatment could cause damage. Do not use on sensitive fabrics, such as wool and leather.
Contents | 5000 l |
Container | Canister |
Colour | Blue |
Chemical basis | Surfactants, ester |
Density/conditions | 1.045 g/l / at 20°C |
Shelf life from production | 24 Month |