Welcome to Würth UK For trade customers only

Facilities Management Bundle

Cleaning cloth and protection set 111 pieces
METAL STARTER PACK- FACILTIES MANAGEMENT

Art.-no. 0988008993

EAN 4059608667531

Individual price display after login
Facilities Management Bundle

Art.-no. 0988008993

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Assortment of products specific for the Facilities Management industry.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

including:
1 x

CLNCLTH-MOIST-INDUST-ORANGE-72PCS

Description: Tough, nylon meshed, lint free wipe for removing even the most stubborn contamination from hands.
Quantity: 1 x
1 x

FULLVISNGOGL-ANDROMEDA

Description: Two-component technology for reliable protection and maximum comfort
Quantity: 1 x
5 x

BREAMASK-CM3000-VALVE-(FFP3-NR-D)

Description: Complete protection and comfortable to wear thanks to special, soft filter materials
Quantity: 5 x
4 x
Description: Soft fins make these ear plugs very comfortable to wear
Quantity: 4 x
100 x

PROTGLOV-BLACK-NITRILE-L

Description: Liquid-tight disposable nitrile glove
Quantity: 100 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information