Welcome to Würth UK For trade customers only

Fastener

Instep lock steel zinc plated with sealing hole
INSTEP-LOK-ST-(A2K)-95X32MM

Art.-no. 0689401001
EAN 4045989881574
Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

With sealing option
  • E.g. for customs clearance

  • Offset locking hook

  • Over-edge mounting option
Notice

For mounting on wooden surfaces, up to A = 70 mm, e.g. ASSY countersunk screws with 3 mm diameter and from A = 87 mm ASSY countersunk screws with 4 mm diameter, can be used.

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used on steel, aluminium and wood surfaces

Material

Steel

Surface

Zinc plated

Length (A)

95.2 mm

Width (B)

31.8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information