Welcome to Würth UK For trade customers only

Fastener Screw and Connector

Furn. screw and threaded sleeve set, Emuca, 4 pcs.
JG 2 TOR M4X14 2 TUER M4X29

Art.-no. 9501003865

EAN 8432393129662

Individual price display after login
Fastener Screw and Connector

Art.-no. 9501003865

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Screw and Connector

Bag of 2 screws + 2 M4 nuts Nickel plated. This presentation contains 500 units of M4 screws and nuts that are installed together creating the perfect complement for areas where it is essential that the elements to hold are almost imperceptible. The heads of both pieces have a diameter of 10mm and a thickness of 1.2mm, which gives it the flat characteristic. The nut measures 29mm long by 13mm on average. The mating hole for the screw is 5mm in diameter. The screw has a length of 14 mm counting the head and both have been made of steel with a nickel-plated finish.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Corresponds to Emuca article number

4131107

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information