Welcome to Würth UK For trade customers only

Fastener Serrated Staple

Clamping washer, zinc plated, Emuca
GRAPA TRASERA DENTADA ZINC

Art.-no. 9501004525

EAN 8432393111940

Individual price display after login
Fastener Serrated Staple

Art.-no. 9501004525

Individual price display after login
Quantity
PU
x 5000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Resistance and durability are excellent

The rectangular staple for fixation is a metal piece that consists of a flat shape with two teeth on each side to nail and hold two pieces. It is made of steel so its resistance and durability are excellent, but in addition to prolonging its useful life, it has a zinc-plated finish that provides additional protection against rust and corrosion. The measurements it presents are 22 mm long by 18 mm wide, its teeth are 4 mm long and it has a central hole of 4 mm in diameter that allows a screw to be placed to improve the fixation of the piece. It is offered in packages of 5000 units.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information