Film dispenser For simple handling of masking film
Film dispenser trolley
FLMDSPTRLY-F.LACWRKPROT-DSPBOX
Register now and access more than 15,000 products
- Large tyres for problem-free manoeuvring in the paint workshop
- Optimal, pull-based mechanism and highly robust construction with guide roller; in combination with paintwork protection film Mask Plus or Mask Light, facilitates complete masking of a vehicle by just one individual.
- Simple to cut off cover film with specially fitted U-profile rail
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service, or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
Datasheets(X)
For simple handling of paintwork protection films.
Design | Dispenser box |
Material | Metal |
Colour | Silver |
Length | 105 cm |
Width | 56 cm |