Fireproof Chest FP22K
Fireproof chest FP 22K Burg Wachter
CHEST-FIREPROOF-DEEDBOX-5.6L
Art.-no. 9501015349
EAN 4099618021589
Register now and access more than 15,000 products
- Up to 30 minutes fire resistance up to 1093 degrees Celsius
- The box will fit up to A4 sized documents for safe keeping
- Key locking supplied with two keys
- Portable and lightweight design with carry handle
- Double walled construction for protection from removal and Fire
- Prepared for ground anchoring for screws up to a maximum of 6mm
Includes 2 keys
Capacity: 5.6 liters
Datasheets(X)
Colour | Grey |
Resistance to fire | 1093 °C |
Number of keys | 2 PCS |