Welcome to Würth UK For trade customers only

Flat head tapping screw assortment 1,875 pieces in system case 4.4.1

ISO 14585 steel zn ptd. flat hd TX 1875 pcs. Sysko
SCR-SYSKO-ISO14585-ST-(A2K)-TX-1875PCS

Art.-no. 5964420900

EAN 4056807393858

Individual price display after login
Flat head tapping screw assortment 1,875 pieces in system case 4.4.1

Art.-no. 5964420900

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Zinc plated steel, blue passivated (A2K), TX recess
  • Flat head tapping screw with hexalobular recess 3.5 mm, 4.2 mm, 4.8 mm, 5.5 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

1875 PCS

Standards

ISO 14585

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Declaration of performance (EU-CPR)

No

including:
200 x

SCR-PANHD-ISO14585-C-TX15-(A2K)-3,5X13

Quantity: 200 x
200 x

SCR-PANHD-ISO14585-C-TX15-(A2K)-3,5X16

Quantity: 200 x
200 x

SCR-PANHD-ISO14585-C-TX15-(A2K)-3,5X19

Quantity: 200 x
200 x

SCR-PANHD-ISO14585-C-TX15-(A2K)-3,5X9,5

Quantity: 200 x
200 x

SCR-PANHD-ISO14585-C-TX20-(A2K)-4,2X13

Quantity: 200 x
200 x

SCR-PANHD-ISO14585-C-TX20-(A2K)-4,2X16

Quantity: 200 x
100 x

SCR-PANHD-ISO14585-C-TX20-(A2K)-4,2X19

Quantity: 100 x
100 x

SCR-PANHD-ISO14585-C-TX20-(A2K)-4,2X25

Quantity: 100 x
100 x

SCR-PANHD-ISO14585-C-TX25-(A2K)-4,8X16

Quantity: 100 x
100 x

SCR-PANHD-ISO14585-C-TX25-(A2K)-4,8X19

Quantity: 100 x
100 x

SCR-PANHD-ISO14585-C-TX25-(A2K)-4,8X25

Quantity: 100 x
50 x

SCR-PANHD-ISO14585-C-TX25-(A2K)-4,8X32

Quantity: 50 x
50 x

SCR-PANHD-ISO14585-C-TX25-(A2K)-5,5X38

Quantity: 50 x
25 x

SCR-PANHD-ISO14585-C-TX25-(A2K)-5,5X45

Quantity: 25 x
25 x

SCR-PANHD-ISO14585-C-TX25-(A2K)-5,5X50

Quantity: 25 x
25 x

SCR-PANHD-ISO14585-C-TX25-(A2K)-5,5X60

Quantity: 25 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information