Flat washer For hexagon head bolts and nuts
DIN 125 steel 140 HV zinc plated
WSH-DIN125-B-140HV-(A2K)-D52,0
Register now and access more than 15,000 products
Datasheets(X)
CAD data (available after login)
Suitable for screw thread | M50 |
Form | B |
Internal diameter (d1) | 52 mm |
Outer diameter (d2) | 92 mm |
Thickness (h1) | 8 mm |
Standards | DIN 125 |
Material | Steel |
Vickers hardness, HV | 140 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |