Welcome to Würth UK For trade customers only

Flat washer with chamfer

ISO 7090 plain A2 stainless steel, 200 HV
WSH-ISO7090-A2-200HV-16

Art.-no. 4643816116
EAN 4046777358544

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

ISO 7090, A2 stainless steel, 200 HV
  • Washer with chamfer

  • Hardness min. 200 HV
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M16

Internal diameter (d1)

17 mm

Outer diameter (d2)

30 mm

Thickness (h1)

3 mm

Standards

ISO 7090

Material

Stainless steel A2

Vickers hardness, HV

200 HV

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information