Welcome to Würth UK For trade customers only

Folding Fitting Concepta Sliding Systems

Guide rail set f. swivel and pull-in sys. Emuca
SET CONNECT CONCEPTA 55X650 1D

Art.-no. 9501005959

EAN 8432393134147

Individual price display after login
Folding Fitting Concepta Sliding Systems

Art.-no. 9501005959

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Sliding, folding and retractable system for wooden doors. Option of mounting on units or between walls. It makes it possible to conceal a space or working area (kitchen, laundry area, office, dressing room...) The open system makes it possible to have a fully accessible space, without the need of bottom rails.

• Maximum weight per door: 25 kg = 50 kg/set.
• Door thickness: 19 to 26 mm.
• Fully Adjustment of the door in tilt, vertically, horizontally.
• Guided and rolling system with ball bearings.
• The kit includes all the fittings needed for two folding doors.
• The system is devised for assembly on either the left or right hand side.
• Anodised matte silver finish.
• LGA Certificate.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Corresponds to Emuca article number

6052020

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information