Form B short inactive leaf set
Inactive leaf set type B short
INACTILEAF-SET-B-SHRT-(HNGE-3PCS)-A2-MAT
Art.-no. 0688680450
EAN 4056807507415
Register now and access more than 15,000 products
Glass door short strike plate
Serves as locking plate for the whisper lock on a two-leaf glass door
Glass clamp, no drilling necessary
Door stop is clamped onto the glass door without drilling.
Upper mounting with roller catch
keeps glass door safely in the rebate
Hinges all contain special rubber pads
When installed correctly, prevents sliding against the door
Standard frame section for wood frame and cover cap
- If the fittings are mounted on a steel frame, the frame part 0688680009 is required.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
For two-leaf glass doors
![]() | |
Area of application | Private area, Object area |
Suitable for | Glass doors (ESG) |
Suitable for min./max. door thickness | 8-10 mm |
Material of cover from opposite case | Stainless steel A2 |
Gloss level of the cover | Matt |
Material of clamp band | Aluminium |
Colour of tape | Stainless steel appearance |
Gloss level hinge | Matt |
Load capacity with 2 hinges | 55 kg |
Material of door lock | Stainless steel A2, 1.4301 |
Surface of the door lock | Matt |
Gloss level of the door lock | Matt |
DIN direction | DIN R/L |
Environmental Product Declaration | No |
Included in delivery | 1 x short strike box, 2 x glass door hinges 3 pcs. angular, 2 x frame parts for wood incl. cover cap, 1 x locking device, 1 x floor sleeve, 1 x roller catch |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
