Foundry hook with clevis, QC 10
Foundry hook GK10 with clevis
FNDRYHOK-CLEVIS-CHN-GK10-(1,9T)-D7
Art.-no. 5162810307
EAN 4058794805987
Register now and access more than 15,000 products
- Quality class 10
- Painted orange
- Suitable for safe lifting of loads in accordance with Machinery Directive 2006/42/EC
- Designed, tested and certified in accordance with GS-OA 15-04 - EN 1677
- Designed for a load of 20,000 load changes
Datasheets(X)
CAD data (available after login)
![]() | |
Load-carrying capacity (WLL) | 1900 kg |
Chain diameter | 7 mm |
Mouth width (w1) | 64 mm |
Adapter diameter (d3) | 10 mm |
Hook length (l2) | 120 mm |
Hook thickness (s1) | 26 mm |
Bolt diameter (d2) | 9 mm |
Bolt length (l1) | 22.5 mm |
Height (h1) | 11.5 mm |
Hook width (b3) | 31 mm |
Product weight (per item) | 1105.000 g |
