Friction Stay Restrictor Arm
Restrictor arm
RSTRCTARM-SST-(PL)-L350MM
Art.-no. 068910051
EAN 5034293703206
Register now and access more than 15,000 products
The Restrictor Friction Hinge is a simple and effective way to restrict the initial opening of a window to a maximum of 100mm, in accordance with BS8213-1:2004. It is able to withstand the load bearing forces required in BS EN 14351 and BS6375-2. The unobtrusive mechanism, which is integral to the hinge and designed to be less tempting to children, requires a level of dexterity to operate and two hands are required to coordinate opening, giving added protection. An automatic reset facility ensures safe operation at all times.
Datasheets(X)
- Place the Friction Hinge nose bar onto the sash eurogroove and fix in position. The position will depend upon the window profile used.
- Fit the sash to the frame. Ensure that the nose caps are pushed up to the frame corner and fix in position. Adjustment is provided by the adjustment slots if required.
Width | 12 mm |
Material | Stainless steel |
Surface | Plain |
Length | 350 mm |