Welcome to Würth UK For trade customers only

Front Clip Vantage Draw Systems

Front mounting for outside drawer, Emuca
VANTAGE/Q DRW FRONT BKT SCR FI

Art.-no. 9501005266

EAN 8432393107974

Individual price display after login
Front Clip Vantage Draw Systems

Art.-no. 9501005266

Individual price display after login
Quantity
PU
x 20 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

The Vantage-Q drawer has a very straight design and a white paint or aluminium finish. It has total extraction runners and soft closing, with a maximum load of 35 kg or 50 kg, and push runners of 40 kg. Also, it is available in heights of 83 and 100 mm and depths of 270, 300, 350, 400, 450 and 500 mm. You will also be able to arrange your objects and organise your space with different dividing accessories that allow for different configurations.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Corresponds to Emuca article number

4189905

Colour

Zinc

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information