Welcome to Würth UK For trade customers only

Furniture hinge Series 1 -110°

Furniture hinge, series 1 110 degree
HNGESYS-HNGE-S1-110-SCREWON-(NI)-A-CRN

Art.-no. 0683132501

EAN 4046777650884

Individual price display after login
Furniture hinge Series 1 -110°

Art.-no. 0683132501

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

  • Drilled hole in K door from 3 to 6 mm

  • Lateral adjustment integrated into the hinge arm

  • Vertical and front adjustment

  • Fixed gap of 0.7 mm between the door and the side panel (even after lateral adjustment)

  • The soft hinge is equipped with a new slow-close mechanism, with a selector to adjust the closing force
Notice

Minimum cup hole depth: standard/push hinge 11 mm; soft hinge 13.5 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drilling pattern

52/5.5 mm

Cut depth

11 mm

Suitable for min. door thickness

14 mm

Suitable for max. door thickness

26 mm

Height adjustment

+/- 2 mm

Depth adjustment

+ 2.8 mm/- 0.5 mm

Side adjustment

+ 4.5 mm/- 1.5 mm

Min. hinge pot distance

3 mm

Max. hinge pot distance

9 mm

Minimum gap

0.7 mm

Suitable for drill hole diameter, pot hole

35 mm

Opening angle

105 Degree

Cranking

0 mm

Minimum reveal

0.7 mm

Material

Steel

Surface

Nickel plated

Automatic

Yes

Door position

Corner

Damper

No

Type of assembly

Screw-on

Spring

Yes

Product weight (per item)

58.151 g

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

SCR-CS-WO-RT-Z2-(A2K)-3,5X16/12

Zinc plated steel, full thread, countersunk head screw, PZ
x 1000 pcs

SCR-CS-WO-RT-Z2-(A2K)-3,5X20/16

Zinc plated steel, full thread, countersunk head screw, PZ
x 1000 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information