Gas Filter A2
A2 gas filter Honeywell
AY-GASFILTER-HALFMASK-A2
Register now and access more than 15,000 products
Compatible with half face mask HM502
Datasheets(X)
Chemical industry: resin, adhesive, varnish applications
Filter class | A2 |
Protection against | Organic vapours and gases (boiling point above 65°C) |
Range of applications | Spray painting |
Length x width x height | 184 x 180 x 160 mm |