Welcome to Würth UK For trade customers only

Gas Filter ABE1

Gas filter ABE1 Honeywell
AY-ABE1-HALFMASK-GAS-FILTER

Art.-no. 9501008227

EAN 4062856950775

Individual price display after login
Gas Filter ABE1

Art.-no. 9501008227

Individual price display after login
Quantity
PU
x 6 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

  • Easy attachment of the filters by a bayonet connection system

  • Compatible with half face mask HM502
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Filter class

ABE1

Protection against

Organic vapours and gases (boiling point above 65°C), Inorganic and acid gases

Range of applications

Application of bleaching agents, Application of chlorine, Application of hydrochloric acid, Application of methylamine, Application of sulphur dioxide

Length x width x height

164 x 83 x 48 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information