Welcome to Würth UK For trade customers only

Gas Filter K1 P3

Gas filter K1P3 Honeywell
AY-GASFILTER-HALFMASK-K1P3-COMBINATION

Art.-no. 9501008234

EAN 4062856953493

Individual price display after login
Gas Filter K1 P3

Art.-no. 9501008234

Individual price display after login
Quantity
PU
x 4 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

  • Easy attachment of the filters by a bayonet connection system

  • Compatible with half face mask HM502
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

General Industry: Manufacturing and Maintenance


Chemicals: Spraying and handling


Dusts/mists/fumes applications

Filter class

K1-P3 R

Protection against

Ammoniac, Derivatives, Fine dusts up to 30 times the limit value, Fine dusts with full face mask up to 400 times the limit value

Range of applications

Application of bleaching agents, Against solid and liquid particles of toxic, highly toxic and carcinogenic substances

Length x width x height

164 x 86 x 106 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information