Geared Fibreglass Tape Faithfull
Fibreglass tape measure FAITHFULL
MSRETPE-FBRGLS-GEARED-50M
Art.-no. 9501015122
EAN 4099618007835
Register now and access more than 15,000 products
The fibreglass tape is resistant to stretching, scuffs, is impervious to moisture and has a metal end hook. Its large measurement increments are clear and easy to read in almost all weather conditions. The tape is easy to wipe clean after use.
The tough ABS open frame case has a fold away rewind handle, a sturdy hand grip and an integral ground spike, making it ideal for single person use. Its superfast geared rewind system has a 4:1 ratio which allows the tape to be rewound back into the case at an extreme rate.
Datasheets(X)
Material | Fibre glass |
Width of band | 15 mm |
Length of tape (L) | 50 m |
Accuracy class | III |
Product weight (per item) | 1.068 kg |