Welcome to Würth UK For trade customers only

Gel for gasket faces

Surface sealing gel
RED ANAEROB.HIGH VISCOSITY SEALANT 25ML

Art.-no. 0893579025

EAN 4046777733938

Individual price display after login
Gel for gasket faces

Art.-no. 0893579025

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Replaces and/or reinforces cut seals
Waterproofs joint surfaces

Anaerobic


  • Hardens only in the absence of air between 2 surfaces; no heat required

One syringe = one repair


  • Usable with only one hand, without spilling the product; cost-effective syringe can be re-used

Safety


  • Many manufacturers use this type of product during manufacture and recommend it for gearbox reinstallation

Silicone-free


  • The gel mixes with oil if it spills out of reinstalled parts, unlike silicone-based sealants, which can block vital parts of the engine

Handy syringe


  • The syringe is suitable for one-handed operation. It has a long, thin nozzle for fine and accurate application

Easy to remove


  • Very high shear resistance against vibrations but easy to remove with pressure

Resistant to all fluids used in the automotive sector (list available from the technical department)

Hazardous. Follow the precautions for use

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For sealing joint surfaces in casings (of gearboxes, wheels, etc.), pumps (oil, water, petrol, hydraulic, etc.), housings, covers (lifts, etc.)


Not suitable for cylinder head gaskets

Instructions

Remove all residue from the previous seal. Clean and degrease surfaces using cleaning wool and a cleaning agent for mechanical parts. Apply a continuous bead of gel to one surface or to both if replacing a seal that has been cut, then assemble within 15 minutes

Weight of content

25 g

Colour

Red

Min./max. temperature resistance

-50 to 150 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information