Glatt Protective Rinse Aid
Protective rinse aid Stjarna
PROTRINSAID-STJARNA-GLATT-1LTR
Register now and access more than 15,000 products
Applying spray sealants using a hand sprayer or pressure washer dosing bottle is one of the fastest ways you can protect a car; it also helps rinse water run off the car after a bucket wash to keep water spots at bay.
Datasheets(X)
After applying Glatt, rinse thoroughly with water. And that's it. Job done. Although for the best results, we'd always suggest drying the car afterwards with a soft microfibre cloth (or cloths). Don’t use your finest drying towel as it may become water repellent over time; use some smaller buffing microfibre cloths if you need to.
Why buff it dry? If you don’t, you may be left with regular watermarks after the rinse, but also streaks and smears if you accidentally over-applied Glatt. It's a strong sealant after all.
But once you become familiar with Glatt and how it works, you’ll love it. The shine and water behaviour is outstanding for a coating that takes mere seconds to apply.
Chemical basis | Polysiloxane |
Colour | Yellow |
Contents | 1 l |
Density | 999 g/l |
Shelf life from production/conditions | 24 Month / cool, dry and frost-free storage area |
Smell/fragrance | Mild |
Shelf life from production | 24 Month |