Glazing block With slip protection
Glazing packer with non-slip protection
GLZNGPCKR-RED-100X40X6
Register now and access more than 15,000 products
- Material: Polypropylene
- Ageing-resistant
- Temperature-resistant
- Optimised rib system for high load-bearing capacity
- Verified compatibility with conventional glazing sealants (based on polysulphide, polyurethane and silicone)
- An injected spring element prevents the vertical sides of the window element from slipping after block setting
Notes on application
Glazing must be set in such a way that the glass edges are not overstrained. The glass edges must not touch the frame at any point. The installation position and number of glazing blocks should comply with glazing trade technical guideline no. 3 "Packing glazing units".
Glazing packers verified as compatible with cured sealants of double glazing edge bond
- Test report 607 41481/4
- Tests carried out in line with IfT Rosenheim guideline VE 05/01 "Verified compatibility of glazing packers" in conjunction with conventional sealants used for double glazing edge bonds based on polysulphide, polyurethane, silicone, Würth Natural Stone Sealant and Würth Glass Active Sealing Compound.
Datasheets(X)
Packer alignment
Packers should be positioned about one packer length from the corners of the glazing units. The distance can be reduced to 20 mm in some cases if the risk of glass breakage is not increased by the frame and the position of the packer. Packers can be positioned about 250 mm from the corners of very wide, fixed glazing units. Glazing packers must be positioned over a frame fastening point. The number of glazing packers should be increased accordingly for heavy glazing units.
Thickness | 6 mm |
Width | 40 mm |
Length | 100 mm |
Material | PP - Polypropylene |
Colour | Red |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!