Glazing packer Bridge
Glazing packer, Bridge
GLZNGPCKR-BLACK-100X22X5MM
Register now and access more than 15,000 products
Datasheets(X)
Window and door mounting
Thickness | 5 mm |
Width | 22 mm |
Length | 100 mm |
Material | PP - Polypropylene |
Colour | Black |