Glazing packer Bridge
Glazing packer, Bridge
GLZNGPCKR-BLUE-34MM
Register now and access more than 15,000 products
Datasheets(X)
Window and door mounting
Thickness | 3 mm |
Width | 34 mm |
Length | 220 mm |
Material | PP - Polypropylene |
Colour | Black |
Glazing packer, Bridge
GLZNGPCKR-BLUE-34MM
Register now and access more than 15,000 products
Datasheets(X)
Window and door mounting
Thickness | 3 mm |
Width | 34 mm |
Length | 220 mm |
Material | PP - Polypropylene |
Colour | Black |