Glazing packer Bridge
Glazing packer, Bridge
GLZNGPCKR-W.SLPPROT-BLACK-32X7
Register now and access more than 15,000 products
Datasheets(X)
Window and door mounting
Thickness | 7 mm |
Width | 32 mm |
Length | 100 mm |
Material | Plastic |
Colour | Black |
Glazing packer, Bridge
GLZNGPCKR-W.SLPPROT-BLACK-32X7
Register now and access more than 15,000 products
Datasheets(X)
Window and door mounting
Thickness | 7 mm |
Width | 32 mm |
Length | 100 mm |
Material | Plastic |
Colour | Black |