Glazing packer Corner Protector
Glazing packer, corner protector
GLZNGPCKR-CORNER-PROTECTOR-70MM
Art.-no. 5399100001
EAN 5034293707143
Register now and access more than 15,000 products
- Installation and removal of the clip in the frame corner protector is fast
- Corner protectors can be installed in half the time of the generic version
- Reusable
- Window and door mounting
Datasheets(X)
For glazing wood, plastic and aluminium windows
Thickness | 4 mm |
Width | 80 mm |
Length | 77 mm |
Material | PP - Polypropylene |
Colour | Black |