Glazing packer Wedge Shape
Glazing packer, wedge shape
GLZNGPCKR-GREEN-SLPPROT-(20X1-3MM)
Register now and access more than 15,000 products
to tighten the insulated glazed units within the sash or frame. They are particularly used to increase
security and reinforce windows where movement may be an issue, e.g.tilt and turn windows.
Provides a flat surface for the use of setting blocks
Datasheets(X)
Window and door mounting
Thickness | 3 mm |
Width | 20 mm |
Length | 60 mm |
Material | Plastic |
Colour | Green |