Granulated absorbent
Absorbent granules for road and highway
ABSORBGRA-GREEN-30LTR
Art.-no. 0899900296
EAN 5034293822433
Register now and access more than 15,000 products
Silica calcined at 1,100°C
- Natural product (natural clay), chemically inert
- Non-flammable (before use)
High efficiency
- Absorbs and cleans
- Anti-skid effect
- Does not form a slippery sludge, stays homogeneous
- Perfect surface cleaning through its slight abrasive action
- Highly absorbent: from 0.8 to 1.1 ml/g
Completely safe to use
- Odourless
- Asbestos-free and non-carcinogenic
- Granule size 0.3 to 0.7 mm
Supplied in tubs
Datasheets(X)
For absorbing and cleaning up all liquid spillages such as: oil, hydrocarbons.
Suitable for interior use (garages, workshops, etc.) and exterior use, even in adverse weather conditions.
Can be used in public buildings and in the food industry (Decree of 27.10.1975, OJ of 30.11.1975).
Absorbing: spread a sufficient volume of the product on the liquid to be absorbed. If necessary, spread around with a broom
Cleaning: through its abrasive effect when the product is trampled or vigorously swept
Contents | 30 l |
Oil absorber type | Oil absorber type I |
Design | New |
Straßen-Rutsch-Test (German road slip test) | 60 % |
Loose weight | 7 g/cm³ |
pH value | 7 |
Colour | Green |