Welcome to Würth UK For trade customers only

Grating lift lock, type S

Grating lock, type S
GRATING-LOK-GRIDLIFTPROT-(TYPE S)

Art.-no. 0688907601

EAN 4056807330846

Individual price display after login
Grating lift lock, type S

Art.-no. 0688907601

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Ideal protection against levering open grating, suitable for masonry or plastic light wells.
  • Quick and easy to install

  • Sturdy chain and sawing protection

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

High security against levering open gratings

Instructions

Assembly in pairs

Material

Steel

Surface

Zinc plated

Included in delivery

2 x anchor plates and security brackets, 2 x chains with sawing protection, 2 x shackles, 2 x fasteners with snap hook, 1 x fastening material

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information