Grease nipple caps GPN 985 B with tab
Protective cap GPN 985 B
PROTCAP-GPN985/0203-B-BLACK
Art.-no. 0598988203
EAN 4062855020929
Register now and access more than 15,000 products
For marking the lubrication point and for protecting the conical head.
The external wall is knurled for improved installation and removal.
Shape B with tab (protection against loss)
Datasheets(X)
CAD data (available after login)
![]() | |
Outer diameter (d1) | 12 mm |
Height (h1) | 12 mm |
Strap length (N) | 29 mm |
Other standard | GPN 985 |
Form | B |
Material | LLDPE - Linear, low density polyethylene |
Colour | Black |
Min./max. temperature resistance | -40 to 70 °C |
Max. short-term temperature resistance | 90 °C |
