Welcome to Würth UK For trade customers only

Gripfill™ Solvent-Free Gap-Filling Adhesive

Construction adhesive EVO-STIK Gripfill
ASMBYADH-SOLVF-GRIPFILL-350ML

Art.-no. 9501023127

EAN 4068362199578

Individual price display after login
Gripfill™ Solvent-Free Gap-Filling Adhesive

Art.-no. 9501023127

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

EVO-STIK GRIPFILL™ Solvent-Free is a multipurpose, high-strength, solvent-free gap-filling adhesive. It can used on wood, plasterboard, ceramics and many other building materials, especially those that are sensitive to solvents.

As it's solvent-free, it's particularly handy when working in public places where solvents could be an issue, such as hospitals, schools and offices. EVO-STIK GRIPFILL™ Solvent-Free adhesive provides a high strength bond, even on uneven surfaces thanks to its gap-filling qualities.
  • The nation's number 1 gap-filling adhesive - without the odour

  • Suitable for materials that are sensitive to solvent, such as polystyrene, and foamed and laminated PVCs

  • High-strength adhesive

  • Ideal for use on uneven surfaces thanks to its gap-filling qualities

  • Bonds to most building materials, including wood, plasterboard, tiles, stone, metal, breeze blocks, bricks, ceramic, concrete, UPVC and more

  • Suitable for internal use
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaEVO-STIK GRIPFILL™ Solvent-Free is a multipurpose, high-strength, solvent-free gap-filling adhesive. It can used on wood, plasterboard, ceramics and many other building materials, especially those that are sensitive to solvents.

As it's solvent-free, it's particularly handy when working in public places where solvents could be an issue, such as hospitals, schools and offices. EVO-STIK GRIPFILL™ Solvent-Free adhesive provides a high strength bond, even on uneven surfaces thanks to its gap-filling qualities.

Contents

350 ml

Chemical basis

Polymer

Colour

White

Density/conditions

1.6 g/cm³ / at 20°C

Min. proportion of solids

70 %

Full curing speed/conditions

6 mm/d / 20°C

Full load capacity/conditions

72 h / at 20°C

Min./max. processing temperature

5 to 30 °C

Min./max. temperature resistance

-10 to 50 °C

Stability under load

No sag on vertical surfaces

Shelf life from production/conditions

12 Month / at 10°C to 35°C, no exposure to sunlight, no heat sources

Weight of content

560 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information