Hammer head bolt with square neck DIN 186, steel 8.8, zinc-plated, blue passivated (A2K)
DIN 186 steel 8.8 zinc plated
BLT-(T-HD)-DIN186-8.8-(A2K)-M10X90
Art.-no. 027241090
EAN 4046777636024
Register now and access more than 15,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 90 mm |
Head height (k1) | 7 mm |
Width of head (n1) | 10 mm |
Length of head (m1) | 21 mm |
Standards | DIN 186 |
Form | A |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
Head type | T-head type 1 |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
RoHS-compliant | Yes |
