Do you want to be an online customer?

Register now in 3 simple steps to gain access to purchase over 15,000 products

Sales to trade customers only

Customer login

Do you want to be an online customer?

Register now in 3 simple steps to gain access to purchase over 15,000 products

Sales to trade customers only

Hand Held Lamp, Battery Hood Hawk

Battery-powered LED hand-held lamp Hood Hawk
LAMP-BTRY-1000LM-10W-RED/BLACK-IP51

Art.-no.: 0827941000

Prices for customers after login

Hand Held Lamp, Battery Hood Hawk

Art.-no.: 0827941000

Prices for customers after login

Quantity

PU

x 1

Exclusively for trade customers

Register now and access more than 15,000 products

Product information

Wuerth Catalogue(X)

Datasheets(X)

Certificates/Documents(X)

1000 Lumens, 550 Lumen on low setting. Up to 6 hour run time. Tough and durable ABS construction. Rotates on 2 axis for easy positioning. Protective rubber clamps protect panel surfaces.
Revolutionary COB LED lamp that can be clipped virtually anywhere and can also be pistol mounted for hand held use
Notice(Do not clamp to hot surfaces)
Application areaCan be used virtually anywhere, under bonnet, under vehicle, wheel well, in vehicle and other areas where the light can be secured for hand free working.
InstructionsTo attach the light to the clamp or the pistol grip slide the plastic tab on the underside of the light into the grove until the lamp is fulled seated.

To remove the lamp from the base depress the lock release and slide the light out of the groove.

To change power setting press the power switch one for high setting, (1000 Lumen) and once more for the low setting (550 Lumen) and a final time to turn it off.

Luminous flux

1000 lm

Luminous period

6 h

Charging time

6.5 h

IP protection class

IP 51

Nominal voltage

3.7 V

Rechargeable battery/battery capacity

4400 mAh

Length x width x height

130 x 125 x 220 mm

Use of Cookies

Websites may store or retrieve information in the form of cookies in your browser. These may be anonymous statistical information, information about you, your preferences, or devices used to enable a personalized web experience or for the site to function as you expect it to.

We respect your right to the protection of your data. Therefore, you can decide not to accept certain types of cookies. An overview and the settings for the cookies we use can be found here. You can change these settings at any time when you visit our privacy policy.

Würth is allowed to personalize your web experience.

By saving, you confirm that you have understood the specified settings for cookies and agree to them.”