Welcome to Würth UK For trade customers only

Hand Sanitiser

Hand sanitiser gel for food industries
HNDSANTSGEL-SANITISER-500ML

Art.-no. 9501006863
EAN 4062856450527
Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

  • Proven to kill influenza Type A flu virus.

  • Effective against avian and swine flu viruses kills 99.99% of E-coli and MRSA.

  • Developed to meet the requirments of the food, catering and hospitality industries.

  • Fast acting, non-taining food safe alcohol hand rub approved by both BS EN 1500 and BS EN 1276.

  • Non-sticky and non-tainting with built in skin conditioners, suitable for frequent use in medical and care service applications.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Chemical basis

Ethanol

Smell/fragrance

Alcohol

Colour

Clear

Contents

500 ml

Shelf life from production/conditions

12 Month / at -20°C to 20°C

Viscosity/consistency

Gel

Density/conditions

523 g/cm³ / at 15°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information