Hard Point™ Test Lead Set Fluke TL75
Test lead set Hard Point FLUKE
AY-TESTLEADSET-(FLUKE TL75)-1.22M
Art.-no. 9501015511
EAN 4099618035296
Register now and access more than 15,000 products
Designed for safety
The Fluke TL75 Hard Point™ Test Lead Set is CAT II 1000 V, 10 A rated. When the protective caps are placed on the leads, the ratings jump up to CAT IV 600 V, CAT III 1000 V.
Compatible with Fluke alligator clips
Key features:
- Test lead and probe in one unit
- 48 inches (1.22 meter) long
- CAT II 1000 V, 10 A rated
- CAT IV 600 V, CAT III 1000 V rated with protective cap
- CSA Listed
Datasheets(X)
Colour (10) | Red, Black |
Product weight (per item) (20) | 0.100 kg |
Material (60) | Special plastics |