Heavy Duty Angle Connector
Angle connector, type AB90 with web
HEAVY DUTY ANGLE BRACKET 60X40X63X2.5MM
Register now and access more than 15,000 products
Bracket which has strengthening ribs on the bend
Used for connecting and strengthening structures
- Aprroved for use in non-load bearing areas
- Pre galvanised mild steel
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Datasheets(X)
Connects rafters/trusses to plates, purlins and joists to laminated beams and trusses. Plus many more applications.
Can be screwed, nailed, shot fired or bolted.
Thickness | 2.5 mm |
Design | With bar |
Approval | For use in non-load bearing areas |
Product weight (per item) | 106 g |
Material | Sheet steel |
Surface | Flake zinc silver |
Weight | 106 g |
Material designation | DX51D |
Material standard | DIN EN 10327:2004 |