Heavy-Duty Hydraulic Press Bench Type Viking
Hydraulic workshop press PPB15 SEALEY
WRKSHPPRES-HYDR-PRESS-SEALEY-15T
Art.-no. 9501015175
EAN 4099618010132
Register now and access more than 15,000 products
- Screw adjustable ram and adjustable work area with removable tray.
- Frame head fitted with ram pressure gauge.
- Storage for press pins included in frame.
- Supplied with press pins, flat pressing plate/V-blocks.
Datasheets(X)
Material | Steel |
Height | 800 mm |
Pressing force | 147 kN |
Colour | Black, Red |
Depth | 168 mm |
Width | 350 mm |