Welcome to Würth UK For trade customers only

Hex Socket Bit Set 3/8"Sq Drive, 7pcs

Bit hexagon socket 3/8 inch assort. 7 pcs SEALEY
BIT-SORT-3/8IN-HEXDRIVESOCKETBITSET-7PCS

Art.-no. 9501015164

EAN 4099618010002

Individual price display after login
Hex Socket Bit Set 3/8"Sq Drive, 7pcs

Art.-no. 9501015164

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Drop-forged Chrome Vanadium steel sockets, hardened and heat treated with a fully polished mirror finish.
  • Suitable for daily professional use.

  • S2 Steel hex bits with a blackened finish for resistance to corrosion.

  • Bits feature no shoulder for easier access to recessed fixings.

  • Sockets include 2mm hex setscrew allowing easy replacement of individual bits.

  • Contents: 3, 4, 5, 6, 7, 8, 10mm.

  • Supplied in storage case.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information