Welcome to Würth UK For trade customers only

Hexagon head sealing plug with collar and permanent magnet DIN 910, steel, zinc-plated, blue passivated (A2K)

DIN 910 steel zinc plated with magnet
SCR-PLG-DIN910-PM-(A2K)-WS13-M12X1,5

Art.-no. 5159801215

EAN 4046777774238

Individual price display after login
Hexagon head sealing plug with collar and permanent magnet DIN 910, steel, zinc-plated, blue passivated (A2K)

Art.-no. 5159801215

Individual price display after login
Quantity
PU
x 100 pcs
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
Thread type x nominal diameter x pitch (d1)

M12 x 1.5

Length (l1)

21 mm

Head diameter (d2)

17 mm

Head height (k1)

9 mm

Standards

DIN 910

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Hexagon head

Head details

With collar

Drive type

Outer hexagon

External drive (s1)

WS13

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Fine pitch thread

Thread design

Partial thread

Thread length (metric thread)

12 mm

Design

With permanent magnet

Product class

B

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information