Hexagon socket screw-in nut with collar and FKM sealing ring, imperial DIN 908, steel, zinc-plated, blue passivated (A2K), with FKM sealing ring
DIN 908 steel zinc plated inch w. sealing ring FKM
PLG-THR-DIN908-(VSTI-ED)-(A2K)-G1/2A
Art.-no. 51592112
EAN 4046777772616
Register now and access more than 15,000 products
Datasheets(X)
Thread type x nominal diameter (d1) | G1/2 |
Length (l1) | 18 mm |
Head diameter (d2) | 26 mm |
Head height (k1) | 4 mm |
Standards | DIN 908 |
Material | Steel |
Surface | Zinc plated |
Head details | With collar |
Drive type | Hexagon socket |
Internal drive (s1) | HS10 |
Thread type | Pipe thread |
Number of thread starts per inch | 14 |
Thread design | Partial thread |
RoHS-compliant | Yes |